Buy more than* S$200* and get FREE SHIPPING

300phi Rotation Work Chair

3.50 (2)
Pipe Diameter (phi mm)
25.4
...see all
Product Options
ADD TO CART
Cloth Type Color Bearing Dimensions x Height (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cloth Type Color Bearing Dimensions x Height (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vinyl leather upholstery Black phi300x330 3.3 276-9352 2-2922 1PC 1 TYZ255-33H 08430457 129.90 SGD
In stock
Vinyl leather upholstery Black phi300x450 3.5 276-9361 2-2922 1PC 1 TYZ255-45H 08430466 139.90 SGD
In stock
- - Phi300x240 3.1 276-9344 - 1PC 1 TYZ255-24H 08430441 96.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
All of the work carried out by sitting on the floor
5
From Japan
On 2015-08-28 16:21:49
Was smaller It should be noted that good a little more lightly, but a variety of work is now much easier, which had been doing sitting this even on the floor.
This review is about item#08430441.
Harvesting of vegetables
2
From Japan
On 2013-06-12 14:35:14
I use to harvest of vegetables in the house. Comfort is good. Since a little heavy in the work while moving, it is a little annoying. Part that in a circle of the foot is a larger than the seat surface, stability is nice feeling to take place. Under the wheels of the foot comes with plastic parts, but I have immediately taken.
This review is about item#08430441.

Related Products