Buy more than* S$200* and get FREE SHIPPING

Drafting Stool

2014 TRUSCO Published Page
2-2900
External Form Dimensions (Width x Height)(mm)
496 x 720 to 820
Bearing Width x Bearing Depth x Bearing Height (mm)
400 x 380 x 390 to 490
Use Legs
Caster
Seat Adjustment (Virtical)
Screw type
Cloth Type
Vinyl leather
Color
Black
Weight (kg)
6.8
Material
Back-seat / polyurethane, leg / Steel
TRUSCO Part Number
503-5716
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-2095 08430152 229.99 SGD
In stock
ADD TO CART

Related Products