Buy more than* S$200* and get FREE SHIPPING

Medical Stool, Back

4.50 (2)
2014 TRUSCO Published Page
2-2925
Bearing x Bearing Height (mm)
phi380x460 to 590
Castle Diameter (phi mm)
50
Cloth Type
Leather upholstery
Overall Height (mm)
700 to 830
Color
Black
Weight (kg)
9.7
Finishing Material
Back:moldedplywoodurethanePVCleather
seat:plywoodurethanePVCleather
leg:Steelpipe(plating),nylontwowheelscaster
TRUSCO Part Number
276-9328
Application
Available to use it for work on light duty and medical stool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFDC-500 BK 08430484 389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2014-03-11 17:56:42
The height difference is exactly good, but foot placement is more convenient for me if it is a little lower position. I think that it is such a thing in price.
This review is about item#08430484.
Electrical product assembly work
4
From Japan
On 2012-09-08 13:05:41
Since it is used by women, I was looking for a thing where the seating surface comes to a high position. It was suitable for purchase use because it was so good in price. I think the backrest has a normal shape.
This review is about item#08430484.

Related Products