Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Tray Work Chair

1.00 (1)
Castle Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Cloth Type Color Size (mm) Weight (kg) TRUSCO Part Number Application Purpose 2014 TRUSCO Published Page Bearing Width x Bearing Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cloth Type Color Size (mm) Weight (kg) TRUSCO Part Number Application Purpose 2014 TRUSCO Published Page Bearing Width x Bearing Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vinyl leather Red - 5.7 288-9218 - Factory field work, auto repair work. 2-2924 phi370x440 to 555 1PC 1 TWC-SR 08430606 -
Discontinued
[x]
- - phi370 x 440 - 555 6.0 288-9200 Factory field work, auto repair work. - - - 1PC 1 TWC-S 08430597 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
1
From Japan
On 2014-07-16 13:44:13
There are only four casters attached, and the place to sit is big and falls. I used the casters that I used before processing and combining 5 types. It is very dangerous.
This review is about item#08430606.

Related Products