Buy more than* S$200* and get FREE SHIPPING

Medical Stool

Bearing Width x Bearing Height (mm)
phi315 x 490 to 660
Seat Adjustment (Virtical)
Gas adjustable
Cloth Type
Vinyl leather
Color
Black
Weight (kg)
4.9
Material
Seat: urethane, leg: Steel
TRUSCO Part Number
503-6071
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-250 08430511 359.90 SGD
In stock
ADD TO CART

Related Products