Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Working Chair, Gray Casters

5.00 (1)
Bearing Width x Bearing Height (mm)
phi315 x 460 - 560
Body
Steel plate processing
Cloth Type
Vinyl leather
Color
Gray
Weight (kg)
3.7
Material
(Seat) urethane (leg) steel, rubber caster
TRUSCO Part Number
503-6003
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-60C 08430527 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To sit on sewing industrial sewing machines
5
From Japan
On 2017-08-19 10:26:26
There are many types of round chairs with casters, but the stability and strength of this chair is outstanding.
This review is about item#8430527.

Related Products