Buy more than* S$200* and get FREE SHIPPING

Vinyl Leather Chair, Ash Color for Work

5.00 (1)
Bearing Width x Bearing Height (mm)
phi315x410-530
Body
Steel plate machining
Cloth Type
Vinyl leather
Color
Gray
TRUSCO Part Number
503-5988
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-60 08430572 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work chair at the factory
5
From Japan
On 2016-06-22 15:00:46
There is no backrest so you do not have to get in the way. You can choose a location.
This review is about item#08430572.

Related Products