Buy more than* S$200* and get FREE SHIPPING

Bulk storage rack,Soft rack white 3 shelves

4.00 (1)
Number of Steps
Three-stage
Finishing Material
Body: steel, Baked melamine base: polypropylene (25% recycled material)
...see all>
Product Options
ADD TO CART
Maximum Loading Capacity (kg / Unit) Effective Frontage (mm) Outer Dimensions (Width x Depth x Height) (mm) Equal Carrying Capacity (kg/stage) Color Weight (kg) Frontage W x Depth D x Height H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Loading Capacity (kg / Unit) Effective Frontage (mm) Outer Dimensions (Width x Depth x Height) (mm) Equal Carrying Capacity (kg/stage) Color Weight (kg) Frontage W x Depth D x Height H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 544 608x408x740 50 White 8 600x400x740 507-5068 1Set 1 SL-0703S W 08430125 129.99 SGD
Shipped after 2018-01-22
- - - - - - 875x400x740 507-5084 1Set 1 SL-0703L W 08430116 149.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-09-22 10:39:26
I am glad that there are many color variations
This review is about item#8430116.

Related Products