Buy more than* S$200* and get FREE SHIPPING

Folding Chair, Cylinder Function

5.00 (2)
Cloth Type
Urethane leather seat
...see all
Product Options
ADD TO CART
Bearing Width x Bearing Depth x Bearing Height (mm) Pipe Diameter (phi mm) Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page External Form Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Width x Bearing Depth x Bearing Height (mm) Pipe Diameter (phi mm) Color Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page External Form Dimensions (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370x370x424 19.1 Blue 4.4 512-5014 2-2919 425x741 1PC 1 FC-1000TS B 08430396 69.26 SGD
In stock
390x390x430 22.2 Blue 5.4 512-5031 2-2919 451x750 1PC 1 FC-2000TS B 08430405 83.23 SGD
Shipped after 2017-03-07
370x370x420 19.1 Brown - 512-5006 - 425x741 1PC 1 FC-1000TS BR 08430414 69.26 SGD
In stock
390x390x430 22.2 Brown 5.4 512-5022 2-2919 451x750 1PC 1 FC-2000TS BR 08430423 88.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Placed in the store break space
5
From Japan
On 2015-12-22 11:37:37
Seems to have long since the fabric of a place to sit and stocky frame is solid
This review is about item#08430423.
Use as a chair of the cafeteria and assembly hall.
5
From Japan
On 2013-08-20 16:21:40
Light and durable likely. Because it does not use still long, I think you also buy you prefer durability.
This review is about item#08430396.

Related Products