Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber High-Class Gloves

4.00 (2)
Purpose
Work require using oil Fish processing.
Material (surface)
Nitrile rubber
Material (reverse side)
Cotton flocked
Overall Length (cm)
30
Type
Thin
Thickness (mm)
0.33
Specification
Flocking
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125-9873 19 7.6 S 1Pair 1 GTN-S 08408391 5.99 SGD
In stock
125-9881 21 8.1 M 1Pair 1 GTN-M 08408382 5.99 SGD
In stock
125-9890 23 8.7 L 1Pair 1 GTN-L 08408373 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Oil working
3
From Japan
On 2017-05-01 07:55:26
It is used as a consumable item. It is cheap and easy to use and is saved.
This review is about item#08408373.
Gasoline tank change
5
From Japan
On 2016-12-26 17:42:54
It was a good feeling that fit and workability of the hand were not damaged as much as I thought.
This review is about item#8408373.

Related Products