Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thin

4.57 (7)
Material (surface)
Nitrile rubber
Overall Length (cm)
30
Type
Thin
Thickness (mm)
About 0.2
Specification
No fleece lining
Application
Nonferrous metal, light electrical machinery industry, precision machinery industry, retail and medical institutions and agricultural
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.2 7.5 32 M 172-8148 1Pair 1 DPM-2363 08408434 3.99 SGD
In stock
22.1 8.0 37 L 172-8156 1Pair 1 DPM-2364 08408407 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Fisheries work
5
From Japan
On 2018-02-08 21:34:26
I purchased it as being compatible with the Food Sanitation Law. Last time I knew nothing about using natural rubber, but the smell was so tight that he hesitated even in the water work. This item is almost odorless so it's pretty easy to use. In addition, it is very handy because it is durable even if it is thin.
This review is about item#8408407.
Use of solvent
3
From Japan
On 2017-03-22 10:29:09
There is a fit and it is good. There is no problem with chemical resistance at the moment.
This review is about item#08408434.
When using acidic / alkaline detergent in house cleaning
5
From Japan
On 2016-11-16 10:18:52
There are places where very thin and thick nitrile gloves are available at home centers, etc., but there is a place where there is not a thin shelf, so it can be saved if you can buy it with a monotaro. Even though powder is not used inside, there is a feeling of sliding, the first wearing is smooth and there is no discomfort in the hands. I think that it is suitable for men slightly longer overall length than the product I have used up to now, bigger palm girth. It is somewhat reliable if there is a TRUSCO logo. Individual packaging is also attractive. Although it is a small thing, a commentary explanation about how to take off and reverse the glove is printed on the bag. Since prices are the same as those I have used so far, I think I will repeat.
This review is about item#8408407.
Factory oil work
4
From Japan
On 2016-04-15 16:23:12
Since size is M and L, it is good if there is 2L size
This review is about item#08408434.
Make caustic soda water
5
From Japan
On 2016-01-12 17:22:46
It was thin and light and could be used without problems as it did not disturb the movement of the fingers.
This review is about item#08408434.
Oil parts processing
5
From Japan
On 2014-10-27 18:19:27
I use it when processing fingertips thin and small parts
This review is about item#08408407.
Cleaning work
5
From Japan
On 2014-02-12 07:41:55
It sells with the same feeling at the 100 yen shop, so if the price goes down a little more, the feeling of use is tough and it feels nice.
This review is about item#08408407.

Related Products