Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves, For Oil Resistant And Chemical Resistant Products, Thick, Long

4.40 (5)
Purpose
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
Material (surface)
Nitrile rubber
Material (reverse side)
Knitted fabric (cotton)
Overall Length (cm)
30
Type
Thick
Color
Blue
Specification
With lining cloth
Application
Machine work, general fishery, transportation, cleaning, construction, agriculture and forestry, printing, plating
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.6 7.1 80 M About 0.9 272-0485 1Pair 1 DPM-6630-M 08408461 9.26 SGD
Shipped after 2017-06-26
24 7.6 88 L Around 0.9 273-8023 1Pair 1 DPM-6630-L 08408425 9.57 SGD
Shipped after 2017-06-26
25 8.1 94 LL About 0.9 272-0493 1Pair 1 DPM-6630-LL 08408452 8.55 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Actually, I use it for sand blaster work. I found it difficult to find things with long sleeves.
5
From Japan
On 2017-06-12 17:11:47
I was surprised that the packaging was too polite. I wish it could be simplified more! Is it?
This review is about item#8408425.
When diving
3
From Japan
On 2016-10-12 16:18:25
A little bit thin, also wanted to hang from over the gloves,
This review is about item#8408452.
Rust on a sink where hydrochloric acid drips
5
From Japan
On 2016-04-13 16:50:48
With ordinary rubber hands, the hole was opened at the edge of the metal and so on, but after changing to this, even if it is unsuitable for slightly subtle work, the durability is perfect, the sink is shiny is.
This review is about item#08408461.
Liquid resin washing
4
From Japan
On 2014-07-17 13:17:44
When you go with it, you get messed up
This review is about item#08408425.
Sanitary container cleaning
5
From Japan
On 2013-07-12 14:58:30
It's perfectly fit and easy to use. There is no problem for thick hot water (80 degrees) now. Since it is light and the part of the arm is wide mouth, detachment is also good. Although it is somewhat consolidated, there is also a feeling of the fingertip.
This review is about item#08408461.

Related Products