Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cow Grain Leather Gloves

Around Palms (cm)
22
Middle Finger Length (cm)
9
Overall Length (cm)
23
Body Weight (g)
120
Size
One Size Fits All
Thickness (mm)
0.8(+/-0.1)
Material
Cow leather
TRUSCO Part Number
123-5494
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JK-18 08407944 -
Discontinued
[x]
ADD TO CART

Related Products