Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leather Gloves Long Sleeves Type

4.00 (2)
Around Palms (cm)
24
Middle Finger Length (cm)
8.5
Overall Length (cm)
34.5
Body Weight (g)
110
Size
One Size Fits All
Thickness (mm)
1.4(+/-0.1)
Material
Cow split leather
TRUSCO Part Number
123-5371
Application
Construction, civil engineering, iron and steel, machinery.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JT-5L 08407856 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2015-11-26 19:19:32
Texture does not start
This review is about item#08407856.
welding
5
From Japan
On 2014-07-07 16:00:15
It was softer and easier to use than I expected. The fingers are a little short.
This review is about item#08407856.

Related Products