Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cow Split Leather Gloves

1.00 (1)
Material (cuffs)
Gomutakku formula
Material (palmar)
Cow split leather
Material (backs)
Cotton stockinet
Around Palms (cm)
22
Middle Finger Length (cm)
8.3
Overall Length (cm)
24
Body Weight (g)
110
Thickness (mm)
1.2
Material
Cow split leather, cotton hosiery, Takkugomu
TRUSCO Part Number
123-5389
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JK-126 08407935 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
1
From Japan
On 2014-05-14 08:21:31
A hole soon came.
This review is about item#08407935.

Related Products