Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves

4.50 (2)
Around Palms (cm)
24
Middle Finger Length (cm)
9
Overall Length (cm)
24
Body Weight (g)
180
Type
Sleeveless
Thickness (mm)
1.4 (+/-0.1)
Material
Cow split leather
Specification
Back sawing
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JK-1 09539485 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For bamboo charcoal making work
4
From Japan
On 2014-06-14 20:17:19
I am satisfied.
This review is about item#09539485.
Welding operation
5
From Japan
On 2014-05-28 08:19:32
There is moderate softness and it is easy to use and strength is also reasonably strong so I continue to purchase it.
This review is about item#09539485.

Related Products