Buy more than* S$200* and get FREE SHIPPING

Sleeveless Leather Gloves, Made From Crest Leather

Purpose
Press, loading and unloading, transportation, horticulture
Around Palms (cm)
22
Middle Finger Length (cm)
9.0
Overall Length (cm)
23
Body Weight (g)
50
Size
One Size Fits All
Thickness (mm)
0.8
Material
Cow leather
Application
Press, loading and unloading, transportation, horticulture
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
253-8415 White 1Pair 1 TYK-KW 08407953 22.99 SGD
Shipped after 2018-02-26
253-8423 Yellow 1Pair 1 TYK-KY 08407962 23.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products