Buy more than* S$200* and get FREE SHIPPING

Sleeveless Leather Gloves

Purpose
Press, loading and unloading, transportation, horticulture
2015 Trusco Published Pages
3 0354
2014 TRUSCO Published Page
3-0186
Around Palms (cm)
22
Middle Finger Length (cm)
9
Overall Length (cm)
23
Body Weight (g)
80
Size
Free
Thickness (mm)
0.8
Material
Cow leather
TRUSCO Part Number
123-5486
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JK-14 08407926 20.07 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products