Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swine Leather Gloves, Fabric Back

4.50 (2)
Material (cuffs)
Pairugomu
Material (backs)
Cotton
Thickness (mm)
0.7(+/-0.1)
Material
Pig leather
Specification
Back side choked Cuff hook and loop fastener type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 286-8512 19 7.5 21 49(+/-3%) S 1Pair 1 TYK-129 08408005 13.99 SGD
In stock
Blue 286-8539 22 8.5 23 55.5(+/-3%) L 1Pair 1 TYK-129 08407971 13.99 SGD
In stock
Green 286-8547 23 9 23.5 60(+/-3%) LL 1Pair 1 TYK-129 08407987 13.99 SGD
In stock
Purple 286-8521 20 8 22.5 55(+/-3%) M 1Pair 1 TYK-129 08407996 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding work and so on.
5
From Japan
On 2015-10-26 09:22:34
I think that it is good because it is easy to fit in hand and there is no difficulty for fine movement.
This review is about item#08407971.
General sheet metal work, conveyance
4
From Japan
On 2014-06-13 10:40:43
Since fitted in size, it fits the hand if it matches. I think that it is enough for wear resistance and cut resistance to make this price and usability and use feeling. In the case of glove hands, strength is insufficient, in full fledgling it is handy when it is bad feeling.
This review is about item#08407996.

Related Products