Buy more than* S$200* and get FREE SHIPPING

Swine Leather Gloves, Hook and Loop Fastener

4.00 (3)
Material (reverse side)
100% cotton
Material
Pig leather
...see all>
Product Options
ADD TO CART
Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Specification Material (palmar) Material (backs) Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Specification Material (palmar) Material (backs) Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 70 LL 1.2 374-7565 Cuffs hook and loop fastener type Pig leather Pig leather 24 9.5 1Pair 1 TYK717LL 39576171 16.99 SGD
In stock
22.5 85 M 1.2 286-8555 Backside choking - - 22 8.5 1Pair 1 TYK-717M 08408023 16.99 SGD
In stock
23.5 50(+/-3%) L 1.2(+/-0.1) 286-8563 Backside choking - - 23 9 1Pair 1 TYK-717L 08408014 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I am planning to use it for hunting.
2
From Japan
On 2014-10-21 19:29:56
I think that it is warm because it is used in winter, but it is warmer than the other company's product size (extremely) so the size one down than normal size may be good. Actually I did not try it with the size of the lower, but it was about to think that it might be good to have two down.
This review is about item#08408014.
Transportation of goods etc.
5
From Japan
On 2014-01-30 14:02:57
I hope it is a bit more soft. I hope the odor of the skin will be alleviated.
This review is about item#08408014.
Garbage collection during outdoor patrols
5
From Japan
On 2013-11-06 22:11:44
Because color is useless at gloves and gloves, I tried to make this glove, but when I grab things somewhat there is a sense of discomfort as if the thickness of the skin is a bit thinner
This review is about item#08408023.

Related Products