Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves, Back Seam, Welding

Around Palms (cm)
24
Middle Finger Length (cm)
9
Overall Length (cm)
24
Body Weight (g)
66
Type
Sleeveless
Thickness (mm)
1.4(+/-0.1)
Material
Cow split leather (domestic leather)
TRUSCO Part Number
253-8407
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK-ST 08407874 19.99 SGD
In stock
ADD TO CART

Related Products