Buy more than* S$200* and get FREE SHIPPING

5 Fingers Cow Split Leather Welding Gloves

3.50 (2)
Purpose
Welding and cutting work.
Around Palms (cm)
26
Overall Length (cm)
35
Body Weight (g)
52
Thickness (mm)
1.4(+/-0.1)
Material
Cow split leather
TRUSCO Part Number
253-8440
Specification
Five fingers inner sewn type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK-T5 08407883 31.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2014-03-03 20:07:50
Although I thought that it was a bit expensive, the feeling of use is a commodity that can not be compared with cheap goods It is a moderate fitting feeling, because the seam allowance is easy to take up also with the melting rod, so there is no need for any sticking, so you can work comfortably
This review is about item#08407883.
welding
3
From Japan
On 2013-07-03 19:37:49
It is a leather that is firm on texture and making leather. It is painful that the price is too high, but will it last long compared to cheap goods so I wonder if I can continue to buy it? It is a feeling. By the way it's a bit small but it's a bit small and it hurts my fingers being tightened when using for a long time. I am glad if there is a slightly bigger size.
This review is about item#08407883.

Related Products