Buy more than* S$200* and get FREE SHIPPING

Inner Gloves, For Incision Cuts Prevention

2.25 (4)
Purpose
Inner glove that prevents stuffiness, which occurs in rubber or plastic gloves.
Material (surface)
100% aramid fiber
Overall Length (cm)
23
Thickness (mm)
About 0.9
...see all>
Product Options
ADD TO CART
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 100% Nylon 7.5 18 L 215-0221 - 1Pair 1 DPM-900 08408687 15.99 SGD
In stock
21 Nylon 100% 7.8 - LL 301-7389 20 1Pair 1 DPM-900 37314943 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
When painting work
2
From Japan
On 2016-10-29 19:29:05
The effect is not good due to price.
This review is about item#8408687.
Wood work
1
From Japan
On 2016-07-05 17:40:22
We usually use L size, but this is a small size. It is not cracked to the crotch of the finger, it is very cramped. Should be one size up. But the type of size is small.
This review is about item#08408687.
Inspection of aluminum products etc.
5
From Japan
On 2011-12-14 11:31:55
I felt that the impression I used was sturdy and the feel of hand skin was surprisingly good. The recommended point is cotton shrinks after washing and becomes useless, but since it does not shrink even when washing it it can be used many times until it tears. I want the improvement point to lower the price a little more.
This review is about item#08408687.
Used as an inner under the assembly grip in press working
1
From Japan
On 2010-07-01 19:02:51
Although it is with L size, the length of the fingertip is short and the crotch of the finger is hard. I think that M is a standard Japanese. It says there is LL in the bag, so I'd like to try LL size too. I would like to use it if it fits the size.
This review is about item#08408687.

Related Products