Buy more than* S$200* and get FREE SHIPPING

Inner Knit Gloves, Assembly Work, Inspection

2.00 (1)
Color
White
Thickness (mm)
About 0.7
Material
Woolly nylon (nylon 100%)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.4 7.3 19.5 About 13 L (large) 214-9940 1Bag(10Pair) 1 DPM-300EX-L 08408696 32.99 SGD
In stock
14 7 19 About 12 M (in) 214-9931 1Bag(10Pair) 1 DPM-300EX-M 08408705 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweat removal (underwear) such as rubber gloves
2
From Japan
On 2012-01-31 13:56:58
Purchased M size. Overall growth was bad, although it was female, M size was cramped. It would be better to think that it will not grow beyond the size of the notation. Especially, the notch between the finger and the finger is shallow and it becomes a water scattering shape. Very thin, because it is made of nylon, sliding with rubber gloves is better than cotton, and desorption is smooth. I would like to buy it if the growth is improved a little more.
This review is about item#08408705.

Related Products