Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Gloves

4.00 (4)
Purpose
Cargo handling and transportation work Transportation / Warehousing
Around Palms (cm)
20
Material (surface)
Polyester
Materials (sliding resistant)
Natural rubber
Material (reverse side)
Cotton
Middle Finger Length (cm)
7.5
Overall Length (cm)
21
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Size Color Thickness (mm) Mass (g/pair) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Size Color Thickness (mm) Mass (g/pair) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53.3 M White 1.5 160/3 287-1475 1Set(3Sheet) 1 TGL-3M 37315214 10.99 SGD
In stock
- - - - 182/3 287-1467 1Set(3Pair) 1 TGL-3L 08408233 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Warehouse
3
From Japan
On 2016-03-13 17:56:53
My little finger is long. Nonskid rubber is a nice touch.
This review is about item#08408233.
Light work ~ heavy work
4
From Japan
On 2010-08-15 02:47:47
Since there is no M size, consider the 07580605! It is totally different in intensity. When dealing with heavy objects 07580605 is a disposable feeling. It is saved if you can handle M size goods with strength of rubber liner position.
This review is about item#08408233.
General light work
4
From Japan
On 2010-05-25 22:33:58
It seems there is no size M
This review is about item#08408233.
Used when loading boxes, baskets, etc.
5
From Japan
On 2009-03-20 11:02:40
As non-slip parts are difficult to peel off, it is useful as a company dealing with food. It would be appreciated if you order items in a dozen or case and offer them cheaply.
This review is about item#08408233.

Related Products