Buy more than* S$200* and get FREE SHIPPING

Polyethylene Gloves

4.00 (4)
Purpose
Food processing
Middle Finger Length (cm)
8
Overall Length (cm)
28
Thickness (mm)
About 0.025
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
Around Palms (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 M 172-8067 1Pack(100Sheet) 1 DPM-1833 M 08403595 12.04 SGD
In stock
30 L 227-3322 1Pack(100Sheet) 1 DPM-1833 L 08403586 12.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used in internal consumables
4
From Japan
On 2017-06-30 09:04:58
I use it in the meaning of protecting it from a medicine such as toilet cleaning.
This review is about item#8403595.
FRP processing
4
From Japan
On 2017-05-22 17:07:30
I thought that there was more strength. I lost in the middle of work. I think that what I used before was a bit thick.
This review is about item#8403586.
Cleaning work
4
From Japan
On 2017-05-21 19:12:23
Goods of this hand still need in-kind confirmation It was cheap and good
This review is about item#8403595.
I bought it because my hands were rough
4
From Japan
On 2013-06-11 19:21:16
I purchased L size, M was good even for size.
This review is about item#08403586.

Related Products