Buy more than* S$200* and get FREE SHIPPING

Polyolefin Gloves

Purpose
Food processing
Mass (g/sheet)
39/20
Around Palms (cm)
28
Middle Finger Length (cm)
8.0
Overall Length (cm)
28
Size
M
Color
Translucent
Thickness (mm)
About 0.025
Material
Polyolefin
TRUSCO Part Number
172-8075
Specification
Disposable type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20Sheet) 1 DPM-1834 08408486 5.99 SGD
In stock
ADD TO CART

Related Products