Buy more than* S$200* and get FREE SHIPPING

Safety Non-Slip Gloves, Thick

Around Palms (cm)
20
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8
Overall Length (cm)
About 24
Body Weight (g)
About 680
Size
One Size Fits All
Thickness (mm)
2
Material
100% polyester
TRUSCO Part Number
123-5117
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JT-39 08408242 3.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products