NoteBuy more than* S$200* and get FREE SHIPPING

Safety Non-Slip Gloves, Thin

3.00 (1)
Around Palms (cm)
20.5
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8.0
Overall Length (cm)
About 22.5
Body Weight (g)
45
Color
White
Thickness (mm)
1.5
Material
100% Cotton
TRUSCO Part Number
217-2861
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 DPM-39L 08408294 3.86 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing in the office
3
From Japan
On 2014-05-01 17:10:51
Ease of use does not feel that special good, but there is no problem in the ordinary use minute. Speaking from the price you satisfied that this degree. The other little fine is better the seam if you ask a luxury, fabrics from there and the sheer was another little there is a thin thread of the image, the middle but people is good.
This review is about item#08408294.

Related Products