NoteBuy more than* S$200* and get FREE SHIPPING

Work Gloves, Pure Cotton Gloves

Mass (g/dozen)
About 780
Gauge Number
7
Around Palms (cm)
19
Middle Finger Length (cm)
8
Number of Threads
5
Overall Length (cm)
22
Size
One Size Fits All
Material
100% Cotton
TRUSCO Part Number
123-4943
Application
For any work.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 DPM-JM 08408163 30.48 SGD
In stock

Related Products