Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves, For Kitchen, Medium Thickness

5.00 (1)
Purpose
Dishwashing and cleaning work.
Material (surface)
Natural rubber
Material (reverse side)
Cotton (hair transplantation)
Overall Length (cm)
33
Standard
Food Sanitation Law conformity article
Thickness (mm)
About 0.35
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Color TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Color TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.7 M Pink 172-8211 19.6 1Pair 1 DPM-5494 08403622 -
Discontinued
[x]
8.6 L Green 172-8229 21 1Pair 1 DPM-5495 08403613 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dishwasher specialty
5
From Japan
On 2014-12-09 20:06:50
Finally I felt happy meeting this product. There is no reason to request any more. I do not know this ahead while I am using it for several days.
This review is about item#08403613.

Related Products