Buy more than* S$200* and get FREE SHIPPING

Thick Cotton Gloves

Purpose
Handling work of sheet product! Light work that using hands is required!
Around Palms (cm)
26
Middle Finger Length (cm)
9
Overall Length (cm)
25
Body Weight (g)
60
Weight (g)
60
Size
One Size Fits All
Color
White
Material
100% cotton canvas cotton
TRUSCO Part Number
273-5440
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TCG-2 08408267 6.99 SGD
In stock
ADD TO CART

Related Products