Buy more than* S$200* and get FREE SHIPPING

Smooth 100% Cotton Gloves

Purpose
Assembly of electronic components, plastic molded parts, assembly of precision parts machining and metal finishing. Drive.
Color
White
Thickness (mm)
0.5
Specification
With a gusset
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100% cotton 123-4595 - 7.5 20 190 S 1Bag(12Pair) 1 DPM-SM S 08408574 33.99 SGD
In stock
100% of cotton 123-4609 18 8.0 21 250 M 1Bag(12Pair) 1 DPM-SM M 08408565 32.99 SGD
In stock
100% Cotton 123-4617 19 8.5 22 290 L 1Bag(12Pair) 1 DPM-SM L 08408556 32.99 SGD
In stock
ADD TO CART

Related Products