Buy more than* S$200* and get FREE SHIPPING

Aramid Gloves, 100% Fiber

1.00 (1)
Purpose
Prevention of cuts and scratches from work such as construction, glass, steel, shipbuilding, automotives, machines, presses, meat.
Gauge Number
7
Around Palms (cm)
19
Middle Finger Length (cm)
8
Overall Length (cm)
27
Thickness (mm)
2.2
Material
100% aramid fiber
TRUSCO Part Number
137-2858
Application
Prevention of cuts and scratches from work such as construction, glass, steel, shipbuilding, automotives, machines, presses, meat.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 AR-T 08408102 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutter work
1
From Japan
On 2013-02-15 18:32:39
I have run out with a cutter! What is it like? Bought at the same timing, Midori safety goods can not afford to be cheap! It is!
This review is about item#08408102.

Related Products