Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Work Gloves, Vibration Isolation Leather Gloves

2.00 (1)
Purpose
Vibration work like grinder, etc.
Material (palmar)
Cow leather
Material (backs)
Synthetic leather
Around Palms (cm)
24
Middle Finger Length (cm)
9
Overall Length (cm)
24
Body Weight (g)
60
Color
Yellow/Beige
TRUSCO Part Number
123-5591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 JK-SL 08408032 72.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Thunder hanger
2
From Japan
On 2017-06-12 21:27:13
Since the cushion is hard, there is no vibration isolation. The size was big.
This review is about item#8408032.

Related Products