Buy more than* S$200* and get FREE SHIPPING

Green Gloves

3.00 (3)
Purpose
For heat resistant work on iron and steel, shipbuilding, press, automobile, mechanical, welding work, incision work.
Heat-Resistant Temperature (deg C)
About 300
Overall Length (cm)
22
Body Weight (g)
55
Size
One Size Fits All
Color
Green
Thickness (mm)
1.2
Material
50% of an aramid fiber, 50% of a flame-proof fiber
TRUSCO Part Number
137-2866
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 GR-T 08292873 19.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Replacing the muffler (Atsuatsu)
3
From Japan
On 2014-11-20 11:24:18
I wanted a little more heat resistance, but there is not much heat resistance, even from the price, I feel a bit disappointing. I felt lower heat resistance than two gloves. (Although workability is too bad, two gloves are overlapped)
This review is about item#08292873.
TIG welding
5
From Japan
On 2014-01-12 13:58:10
I have worked with cotton hands until now, but I am satisfied with the outstanding durability without burning after doing this.
This review is about item#08292873.
For handling heated products
1
From Japan
On 2009-09-05 03:32:49
I think that heat resistance is a bit harsh.
This review is about item#08292873.

Related Products