Buy more than* S$200* and get FREE SHIPPING

Led Clip Light

4.11 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output (lumen)
30
Lighting Time
About 35 hours maximum (when using alkaline batteries)
Batteries
Three AAA alkaline batteries x (sold separately)
Dimensions (Width W x Depth D x Height H) (mm)
28.5x103x65.5
Weight (g)
36
Material
Body: Plastic
TRUSCO Part Number
374-5996
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLC-321N 08352565 36.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-06-30 17:46:34
I wear it in my chest pocket and I use it without making my skin. I used it for 10 years or more while replacing it several times, I like it very much.
This review is about item#8352565.
Repair work
5
From Japan
On 2016-10-20 09:50:20
It was sufficiently bright and convenient, I used a clip light of a button battery, but the possession of the battery was bad and changed to this. I use it with Panasonic Evolta batteries.
This review is about item#8352565.
Reading light in bed
5
From Japan
On 2015-02-15 17:05:24
It is useful because it is bright and easy to use.
This review is about item#08352565.
Plant inspection
2
From Japan
On 2014-11-04 15:46:29
I bought it to light the hand, but with a single 4 × 3 lights it has its own weight so it hangs down in front of my eyes as a hat's shoulder, even if it is attached to a work clothes pocket, by all means it is pulled down and light down I will excuse you. It would be nice to have a helmet, but I understood that lightness is important for wearable clothes and other objects. Button battery type or single 4 × 2 type is still better than ...
This review is about item#08352565.
For certification of the painting in the corridor
5
From Japan
On 2014-03-07 13:52:12
It is useful.
This review is about item#08352565.
Maintenance of cars (back side difficult to see etc.)
4
From Japan
On 2013-04-16 22:45:54
Very easy to handle, with clips you can use both hands, very convenient. Some people say that the brightness is dark, but I think that there is a battery with that much brightness. Pretty, if you are worn out, the switch gets softened and it gets turned on unnoticed, so if it can be improved, it is about.
This review is about item#08352565.
Car maintenance
5
From Japan
On 2012-10-23 18:46:58
It clips to the edge of the panel and replaces the stand light and it is showing power in the work in the dark place
This review is about item#08352565.
Car maintenance
5
From Japan
On 2010-03-28 08:03:29
It was useful when disassembling inside the car door etc. Brightness is also necessary and sufficient. Although it is only 43, holding a battery is very good.
This review is about item#08352565.
Car maintenance
1
From Japan
On 2009-03-05 13:59:46
Very dark. The one of 100 yen shop was brighter.
This review is about item#08352565.

Related Products