Buy more than* S$200* and get FREE SHIPPING

Hand Lamp

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Replacement Bulb
TK-100W (Seismic 100W bulb)
Cord Length (cm)
30
Electricity Reference
2.2 yen/h
Main Unit Dimensions (Diameter phi xHeight H)(mm)
115x370
Rated Current (A)
15
Rated Voltage (V)
125
Power Consumption (W)
100
Weight (kg)
0.35
TRUSCO Part Number
126-3994
Specification
With guard hook
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM-10B 08351901 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance work
4
From Japan
On 2013-01-26 08:27:24
Price is easy to buy and inexpensive. I feel that using You can use normally lightly. The improvements, it is anxiety because the switch was bad at the time tone purchase.
This review is about item#08351901.

Related Products