Buy more than* S$200* and get FREE SHIPPING

Spiral Shape Replacement Bulb

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
6000
Total Luminous Flux (Lm)
1800
Connector
E26
Power Consumption (W)
32
Weight (g)
135
Color
Daylight color
TRUSCO Part Number
287-4521
Specification
Fluorescent Lamps
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-32W 08352197 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In the construction site indoor
4
From Japan
On 2016-03-09 14:07:53
It may be brighter than things sold at home centers
This review is about item#08352197.
Replacement of two-lamp type lighting machine
5
From Japan
On 2013-11-18 22:49:47
Purchased with a replacement ball of a two-lamp type light machine. I used 27W so far, changed to 32W this time. It is only 5 W, but the brightness is completely different. I was able to do a good shopping. The price is a little expensive, but recommended!
This review is about item#08352197.

Related Products