Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflector Floodlight ,For Both Indoor And Outdoor Use

5.00 (3)
Electric Wire Specification
VCT1.25x12A
Number of Cores
2
Voltage (V)
110
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Brightness (Lm) External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Electricity Reference Power Cord (m) Maximum Openings (mm) Connector Power Consumption (W) Specification Weight (g) Finishing Material 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Brightness (Lm) External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Electricity Reference Power Cord (m) Maximum Openings (mm) Connector Power Consumption (W) Specification Weight (g) Finishing Material 2015 Trusco Published Pages TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6300 200x340 11.0 yen / h 5 90 E39 500 With rain-proof plug 1970 Aluminum die-cast - 233-0725 1PC 1 RT-505 08352032 80.99 SGD
Shipped after 2018-06-25
2-2648 2300 150x250 4.4 yen / h 5.0 65 E26 200 - 1345 Aluminum die-cast 3 1890 287-4482 1PC 1 RT-205 08352075 60.99 SGD
Shipped after 2018-06-25
2-2648 3500 200x340 6.6 yen / h 0.3 90 E39 300 - 1380 Aluminum die-cast 3 1890 233-0695 1PC 1 RT-300 08352005 61.99 SGD
Shipped after 2018-06-25
2-2648 6300 200x340 11.0 yen / h 10 90 E39 500 - 2550 Aluminum die-cast 3 1890 233-0741 1PC 1 RT-510 08352041 95.99 SGD
Shipped after 2018-06-25
2-2648 6300 200x340 11.0 yen / h 0.3 90 E39 500 - 1400 Aluminum die-cast 3 1890 233-0709 1PC 1 RT-500 08352023 68.99 SGD
Shipped after 2018-06-25
2-2648 2300 150x250 4.4 yen / h 0.3 65 E26 200 - 775 Aluminum die-cast 3 1890 233-0687 1PC 1 RT-200 08352057 47.99 SGD
Shipped after 2018-06-25
- 3500 200x340 - 10 90 E39 300 - 2530 - - 233-0733 1pc 1 RT-310 08352014 91.99 SGD
Shipped after 2018-06-25
- 3500 200x340 - 5 90 E39 300 - 1950 - - 233-0717 1pc 1 RT-305 08352066 75.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-01-12 12:06:49
Correspondence of goods shipment etc. is also early, the commodity is very bright very much satisfactory.
This review is about item#8352023.
Outdoor use
5
From Japan
On 2015-11-19 17:09:21
I think that the balance between price and quality is good.
This review is about item#08352041.
Work light for nighttime
5
From Japan
On 2015-08-21 10:41:41
I replaced it with an old projector. It may be bright.
This review is about item#08352032.

Related Products