Buy more than* S$200* and get FREE SHIPPING

Reflector Floodlight ,For Both Indoor And Outdoor Use

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Cores
2
Power Cord (m)
5
Maximum Openings (mm)
90
Connector
E39
Voltage (V)
110
Material
Aluminum die-cast
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Weight (g) TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Employing lamps Outer Diameter x Length (mm) Electricity Reference Electric Wire Specification Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Weight (g) TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Employing lamps Outer Diameter x Length (mm) Electricity Reference Electric Wire Specification Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3700 2000 233-0822 - 3 1893 2-2648 BHRF-300 Phi200x340 6.6 yen / h VCT0.75mm2 300 1PC 1 NTG-305W 08352163 158.91 SGD
In stock
8000 2160 233-0849 With rain-proof plug - - BHRF-500 Phi220x380 11.0 yen / h VCT0.75mm<sup>2</sup> 500 1PC 1 NTG-505W 08352145 196.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of sheet metal
5
From Japan
On 2015-06-23 15:06:05
In the story of want to brighten at the center a place to work, we bought. It was good seem to have helped.
This review is about item#08352111.

Related Products