Buy more than* S$200* and get FREE SHIPPING

Oil Absorption, High Functionality Degreaser

4.00 (4)
Size (mm)
500x500x4
Finishing Material
100% polypropylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
277-5107 - - 1 1Bag(10Sheet) 1 TOC-P10 08400436 41.99 SGD
In stock
277-5093 4 1972 3-0983 10 1Box(100Sheet) 1 TOC-P100 08400445 389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
4
From Japan
On 2016-11-23 09:16:41
It is almost used for prevention of leakage of oil during maintenance of the machine, but there was a case where it penetrated when concentrating in one place.
This review is about item#8400436.
Oil Blotting
3
From Japan
On 2015-03-11 16:48:23
Weak absorptivity is weak
This review is about item#08400436.
Disposal of kerosene Cleaning industrial cutting oil etc.
5
From Japan
On 2014-12-19 13:07:06
Kerosene spilled on the floor, etc. Surprisingly good adsorption or oil can be taken cleanly such as kerosene.
This review is about item#08400436.
Oil collection at the drainage station
4
From Japan
On 2012-08-23 13:20:29
I am happy that exchange is also frequent because it is low price.
This review is about item#08400445.

Related Products