Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fabric Duster

Weight (g /m2)
About 130g
Weight (kg)
1
Finishing Material
100% pure cotton (unused finest knitted fabric)
Dimension (mm)
350x350
Thickness (mm)
0.4
TRUSCO Part Number
215-3572
Specification
Weight about 130g / [[m2]] In bag(1kg type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1kg) 1 P-GJ-MU 08400357 53.99 SGD
In stock
ADD TO CART

Related Products