Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bag Clip, Recycled pet,

5.00 (2)
Width (mm)
70
Length (mm)
16
Weight (g)
40
Color
2 co-co-2 red blue yellow 1 pc
Finishing Material
Play Pet
TRUSCO Part Number
260-2946
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 TP-L 08401197 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exact size is right
5
From Japan
On 2018-04-01 18:44:27
It stops and it is effective even if it is recycled. It is cheap and convenient.
This review is about item#8401197.
Everyday use
5
From Japan
On 2010-02-26 23:50:23
It is very convenient for you to fold and pinch snacks of sweets you eat, maybe it's not enough for one set ...
This review is about item#08401197.

Related Products