Buy more than* S$200* and get FREE SHIPPING

Flexible Duct

4.00 (2)
Fabric Thickness (mm)
0.33
Type
Standard type
...see all>
Product Options
ADD TO CART
Structure Material (Body) Weight (kg) TRUSCO Part Number Duct Diameter (phi mm) Length (m) Surface Maximum Diameter of Conpatible Duct (phi mm) Dimensions (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structure Material (Body) Weight (kg) TRUSCO Part Number Duct Diameter (phi mm) Length (m) Surface Maximum Diameter of Conpatible Duct (phi mm) Dimensions (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With Reducer Polyester fiber fabrics 7.7 178-1936 520 5 The laminating the PVC sheet 540 - 1PC 1 RFD-520S 08411672 559.99 SGD
Shipped after 2018-04-23
Reducer with Polyester 2.5 178-1898 - - The laminated with PVC sheet 220 Phi200x5 1PC 1 RFD-200S 08411645 209.99 SGD
Shipped after 2018-04-23
Reducer with Polyester-fiber fabric 3.1 178-1901 230 5 The laminating the PVC sheet 250 - 1PC 1 RFD-230S 08411654 229.99 SGD
Shipped after 2018-04-23
Reducer with Polyester-fiber fabric 4.1 178-1910 280 5 The laminating the PVC sheet 300 - 1PC 1 RFD-280S 08411663 299.99 SGD
Shipped after 2018-04-23
Reducer with Polyester-fiber fabric 4.6 178-1928 320 5 The laminating the PVC sheet 340 - 1PC 1 RFD-320S 08411706 329.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Soldering work
3
From Japan
On 2016-05-08 12:53:52
Since I use it for the first time, I do not know whether the exhaust will go well. I think whether purchasing the largest size and sucking in and exhausting is fine.
This review is about item#08411672.
Boiler exhaust
5
From Japan
On 2014-04-21 14:07:22
I approached the size that the size of the mouth did not match a bit. I am glad that it stopped well. The use range may be expanded if the diameter when mounting is indicated as ○ cm ~ ○ cm.
This review is about item#08411672.

Related Products