Buy more than* S$200* and get FREE SHIPPING

Storage Type Flexible Duct phi23

Fabric Thickness (mm)
0.35
Hard Steel Wire Diameter (mm)
2.3mm (phi200 - phi280) 3mm (phi320 - phi520)
Surface
The laminated with PVC sheet
Maximum Diameter (mm)
250
Structure
Reducer with
Type
Standard type
Finishing Material
Polyester tarpaulin 0.35t orange (flame-proof approved) PVC moldings (over tape), hanging bracket SUS304, vinylon rope 6phimm (TFD-230S - TFD320S)
Dimension (mm)
phi230x5
Material
Polyester
TRUSCO Part Number
284-8236
Application
Duct for air intake and exhaust
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFD-230S 08411742 259.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products