Buy more than* S$200* and get FREE SHIPPING

One-Touch Deck Brush

Caution
The body (head replaceable handle) is sold separately.
Purpose
The body (head replaceable handle) is sold separately.
2015 Trusco Published Pages
4 1894
2014 TRUSCO Published Page
3-0912
Size (mm)
180x95x60
Material (backs)
Natural wood
Material (Trim)
Play PET100%
Dimensions (Width W x Depth D x Height H) (mm)
185x63x93
Weight (g)
295
TRUSCO Part Number
215-1740
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-B 08412004 18.99 SGD
In stock
ADD TO CART

Related Products