Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Materials (bade) Material (backs) Specification Size (mm) Weight (g) Height (mm) Thickness (mm) Purpose Width (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Materials (bade) Material (backs) Specification Size (mm) Weight (g) Height (mm) Thickness (mm) Purpose Width (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215-1791 3-0912 Synthetic rubber ABS resin One-touch dry wiper 460x50x10 47 52 10 For drainer 460 4 1894 1PC 1 K-W45S 08412056 7.41 SGD
In stock
215-1766 - - - - 400x80x28 155 78 29 - 400 - 1pc 1 K-W40 08412022 19.85 SGD
In stock
215-1774 - - - - 400x50x10 42 52 10 - 400 - 1pc 1 K-W40S 08412031 7.01 SGD
In stock
215-1782 - - - - 460x80x28 175 78 29 - 460 - 1pc 1 K-W45 08412047 20.94 SGD
In stock
ADD TO CART

Related Products