Buy more than* S$200* and get FREE SHIPPING

Waste Container 450L

4.00 (4)
Maximum Filler Mass (kg)
500
Main Part Dimension (mm)
750x750x800(H)
Capacity
450l
...see all>
Product Options
ADD TO CART
Abstract Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abstract Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White cover 1.95 510-5382 Inlet size: 750x750mm 1Sheet 1 RJ-301 08412503 109.99 SGD
In stock
Without cover 1.65 510-5374 Inlet size : 750x750mm 1Sheet 1 RJ-302 08412512 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Crow 's rubbish scattering countermeasure (temporary storage until collection of burnable garbage collection vehicles)
2
From Japan
On 2016-05-16 21:43:47
★ Used to store burnable garbage at the accumulation location (on the road for 6 to 7 places) for about 2 to 3 hours until the city collecting car arrives (Measures for crows to scatter garbage) ★ Self-reliance is solid Because it is not available! (People can not enter unless they are free to empty when empty) Independent type and display are disappointing (there is a self-supporting ceremony with piano wire etc.)
This review is about item#08412512.
For temporary storage products
5
From Japan
On 2015-09-02 14:40:40
Compact and very easy to use.
This review is about item#08412512.
Used for storage and transportation of waste plastics
5
From Japan
On 2015-07-22 15:32:11
Easy to use with reasonable size.
This review is about item#08412512.
Paper pack garbage can
4
From Japan
On 2015-05-16 06:51:54
It is self-sustaining type, but I am somewhat dissatisfied because I can not stand independence without first entering things.
This review is about item#08412512.

Related Products