Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pro Brush Mat

4.50 (4)
Purpose
Mud cleansing mats for entrance (for outdoor use)
Thickness (mm)
25
...see all>
Product Options
ADD TO CART
Frontage W x Width D (mm) Color Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frontage W x Width D (mm) Color Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1300x1000 Gray 4.9 233-2647 With mud through hole 1Sheet 1 PBM-1013 08400856 199.99 SGD
In stock
1000x700 - - 233-2639 With mud holes 1Sheet 1 PBM-0710 08400865 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Muddy in the office entrance
4
From Japan
On 2016-09-07 15:47:04
I bought it at a low price. Also the quality was not problematic.
This review is about item#8400865.
Office entrance
5
From Japan
On 2015-03-27 15:26:55
Usability is good. It can be convinced that price is also seen from the quality.
This review is about item#08400865.
Established at the entrance of the office
4
From Japan
On 2015-01-12 13:44:17
It is easy to clean because it can be washed well with muddy.
This review is about item#08400865.
As a company's brush
5
From Japan
On 2014-09-12 11:05:22
There are degrees of freedom both in terms of size and hardness and it is very useful.
This review is about item#08400856.

Related Products